References
Dormer:F1403/8
Rubix:1069675
EAN:7320760104668



Product details : DORMER F1403/8 GUN NOSED DIE 3/8 INCH X 16 5977914
HSS cutting insert for BSW thread ISO 2568 for unalloyed steel <850 N/mm². Cast iron. Aluminium and aluminium-magnesium alloys Si <10%.
DIE 3/8 BSW F140 30 MEDIUM HSS
Applications
• Free-cutting steel / mild steel (<120 HB <400 N/mm²)
• Structural steel / case-hardening steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Lamellar cast iron (<150 HB >500 N/mm²)
• Lamellar cast iron (>150<300 HB >500<1000 N/mm²)
• Nodular cast iron / malleable cast iron (<200 HB <700 N/mm²)
• Aluminium-magnesium unalloyed (<100 HB <350 N/mm²)
• Aluminium alloyed Silicon 0.5% (<150 HB <500 N/mm²)
• Aluminium alloyed Silicon > 0.5% < 10% (<120 HB <400 N/mm²)
• Structural steel / case-hardening steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Lamellar cast iron (<150 HB >500 N/mm²)
• Lamellar cast iron (>150<300 HB >500<1000 N/mm²)
• Nodular cast iron / malleable cast iron (<200 HB <700 N/mm²)
• Aluminium-magnesium unalloyed (<100 HB <350 N/mm²)
• Aluminium alloyed Silicon 0.5% (<150 HB <500 N/mm²)
• Aluminium alloyed Silicon > 0.5% < 10% (<120 HB <400 N/mm²)
Technical specifications
Attributes
| Threading | 3/8 bsw |
|---|---|
| Cage diameter | 30 mm |
| Thread | 9.53 mm |
| Body material | hss |
| Die-stock type | die (cutting insert) |
| Threading diameter | 9.53 mm |
| No. of threads per inch | 16 |
| Cage thickness | 11 mm |
| Tolerance | medium |
| Type | gun nosed |
Show UNSPSC/ECL@SS
£ 74.50 excl. VAT
/ Each
£ 89.40 incl. VAT
- Usually arrives within 14 working days
