References
Walter Prototyp:61000-M6X0.75
Rubix:357A4287
Manufacturer :5079422
EAN:4042446039790

Product details : WALTERPROT 61000-M6X0.75 DIES 5079422
For long- and short-chip materials
Die 61000-M6X0.75
Applications
Mild and alloy steels, copper alloys and aluminum alloys
Technical specifications
Attributes
| Threading | m |
|---|---|
| Cage diameter | 20 mm |
| Thread | 0.75 mm |
| Body material | hss |
| Diameter | 6 mm |
| Type | fixed die |
Show UNSPSC/ECL@SS
£ 88.00 excl. VAT
/ Each
£ 105.60 incl. VAT
- Usually arrives within 14 working days