Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Die-stocks and accessories
Round die-stocks
Standard round die-stock
WALTERPROT 62000-UNC1/2 DIES 5079572
WALTERPROT 62000-UNC1/2 DIES 5079572
Dies
References
walter prototyp:
62000-UNC1/2
rubix:
357A4307
manufacturer :
5079572
ean:
4042446041533
Technical specifications
Threading
UNC 1/2 in - 13
Type
Die
Thread
12.7
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : WALTERPROT 62000-UNC1/2 DIES 5079572
ALTIUS
Strengths
•For long- and short-chipping materials
Applications
External Thread
Technical specifications
Attributes
Threading
UNC 1/2 in - 13
Type
Die
Thread
12.7
mm
Tolerance
2A
Diameter
38
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
133.67
excl. VAT
/
Each
£
160.40
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
CUTLINE 885681 HSS SPLIT DIE UNC 5/8 (1.1/2)
DOR HSS DIE M20X1.0
CUTLINE 885684 HSS SPLIT DIE UNC 3/4 (2)
CUTLINE 885704 HSS SPLIT DIE 1BA (13/16)
CUTLINE 885668 HSS SPLIT DIE BSF 3/4 2
DORMER F33012-28X13/16 ADJUSTABLE DIE NO.12 X 28 5978779
GUHRING 00130 020.000 MACHINE TAPS 9001300200000
DOR HSS DIE M11
GUHRING 00130 014.000 MACHINE TAPS 9001300140000
DOR HSCO DIE M6
DORMER F310M22X1.5X2 ADJUSTABLE DIE M22 X 1.50 MM 5978606
DORMER F310M3X.35X13/16 ADJUSTABLE DIE M3 X 0.35 MM 5977921
CUTLINE 885679 HSS SPLIT DIE UNC 1/2 (1.5/16)
DORMER F300 ROUND SPLIT DIE HSS GT 10.0MM 1 5/16 O/D
DOR HSS DIE M42