References
Dormer:F1701.1/4
Rubix:1069700
EAN:7320760104811



Product details : DOR HSS DIE 1.1/4
HSS cutting plate for gas thread ISO 2568 for non-alloyed steel <850 N/mm². Cast iron Aluminium en aluminium- magnesium alloys Si <10%.
Applications
• Machining steel soft steel (<120 HB <400 N/mm²)
• Construction steel carburised steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Cast Iron lamellar (<150 HB >500 N/mm ²)
• Cast iron lamellar (> 150<300 HB >500<1000 N/mm²)
• Ductile cast iron/malleable cast iron (<200 HB <700 N/mm²)
• Aluminium Magnesium non-alloyed (<100 HB <350 N/mm²)
• Aluminium alloyed Silicon 0.5% (<150 HB <500 N/mm²)
• Aluminium alloyed Silicon > 0.5% < 10% (<120 HB <400 N/mm²)
• Construction steel carburised steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Cast Iron lamellar (<150 HB >500 N/mm ²)
• Cast iron lamellar (> 150<300 HB >500<1000 N/mm²)
• Ductile cast iron/malleable cast iron (<200 HB <700 N/mm²)
• Aluminium Magnesium non-alloyed (<100 HB <350 N/mm²)
• Aluminium alloyed Silicon 0.5% (<150 HB <500 N/mm²)
• Aluminium alloyed Silicon > 0.5% < 10% (<120 HB <400 N/mm²)
Technical specifications
Attributes
| Threading | 1-1/4 |
|---|---|
| Cage diameter | 75 mm |
| Thread | 2.31 mm |
| Body material | hss |
| Diameter | 75 mm |
| Threading diameter | 41.91 mm |
| No. of threads per inch | 11 |
| Cage thickness | 20 mm |
| Type | gun nosed |
| Finishing | polished |
Show UNSPSC/ECL@SS
£ 406.99 excl. VAT
/ Each
£ 488.39 incl. VAT
- Usually arrives within 14 working days
