References
Walter Prototyp:64000-G1/4
Rubix:357A4330
Manufacturer :5079621
EAN:4042446042028

Technical specifications
| Threading | g 1/4 in - 19 |
|---|---|
| Cage diameter | 13.157 mm |
| Thread | 1.34 mm |
Documents
Product details : WALTERPROT 64000-G1/4 DIES 5079621
ALTIUS
Cutting plates 64000-G1/4
Strengths
•For long- and short-chipping materials
Applications
External Thread
Technical specifications
Attributes
| Threading | g 1/4 in - 19 |
|---|---|
| Cage diameter | 13.157 mm |
| Thread | 1.34 mm |
| Body material | hss-e |
| Die-stock type | thl |
| Diameter | 10 mm |
| Threading diameter | 11 mm |
| No. of threads per inch | 19 |
| Cage thickness | 5 mm |
| Tolerance | class a |
| Type | die |
| Finishing | mat |
Show UNSPSC/ECL@SS
£ 129.17 excl. VAT
/ Each
£ 155.00 incl. VAT
- Usually arrives within 14 working days