DOR HSCO DIE M12


Cutting plates F108

References
dormer:F108M12
rubix:1069586
ean:7320760381366
Gun Nosed Die M12x1.75mm ISO 2568
brand logo
Technical specifications
ThreadingM12
TypeCutting plate
Cage diameter38 mm
See all Specifications

Product details : DOR HSCO DIE M12


HSS-E cutting plate for metric thread ISO 2568 for steel <850 N/mm². Stainless steel and austenitic stainless steel. Cast iron Aluminium en aluminium- magnesium alloys Si <10%.
FILIERE MAIN M 12 X 1.75 F108 38 6G HSS

Applications

• Carbon steel (<250 HB <850 N/mm²)
• Alloyed steel (<250 HB <850 N/mm²)
• Stainless machining steel (<250 HB <850 N/mm²)
• SS - austenitic (<320 HB <1100 N/mm²)
• Cast Iron lamellar (<150 HB >500 N/mm ²)
• Cast iron lamellar (> 150<300 HB >500<1000 N/mm²)
• Ductile cast iron/malleable cast iron (<200 HB <700 N/mm²)
• Aluminium Magnesium non-alloyed (<100 HB <350 N/mm²)
• Aluminium alloyed Silicon 0.5% (<150 HB <500 N/mm²)
• Aluminium alloyed Silicon > 0.5% < 10% (<120 HB <400 N/mm²)

Technical specifications


Attributes
ThreadingM12
TypeCutting plate
Cage diameter38 mm
Cage thickness14 mm
Thread1.75 mm
Body materialHSS-E
Show UNSPSC/ECL@SS
£ 97.20 excl. VAT
/ Each
£ 116.64 incl. VAT
  • Usually arrives within 14 working days