Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Hydraulics drive
(267)
Oil conditioning
(197)
Hydraulics process control
(906)
Hydraulic joining technique
(4,819)
Accumulation
(3)
See Hydraulics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Hydraulics
Hydraulic joining technique
Hose fittings
Pressfitting
GATES MEGACRIMP HOSE COUPLING 5G10FDHORX
GATES MEGACRIMP HOSE COUPLING 5G10FDHORX
DIN 24° FDHORX
References
gates:
5G10FDHORX
rubix:
117A6018
manufacturer :
7100-19202-5
ean:
5412571533347
Technical specifications
Type
MEGACRIMP®
See all Specifications
Product details
Technical specifications
Product details : GATES MEGACRIMP HOSE COUPLING 5G10FDHORX
Strengths
DIN threaded adapter with inner thread and O-ring. 24° outer cone. Heavy series.
Applications
Fitting for wire braided and textile braided hoses.
Technical specifications
Attributes
Logistic Weight
90
g
Type
MEGACRIMP®
Execution
FDHORX
Exterior tube diameter
8
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
6.06
excl. VAT
/
Each
£
7.27
incl. VAT
Usually arrives within 14 working days
Select variants (17)
Add to cart
Create PDF from product
Check our products from related categories
GATES MEGACRIMP COUPLING 10G18FDLORX45
GATES 12G12FFORX45S MEGACRIMP HOSE COUPLING 12G12FFORX45
GATES MEGACRIMP COUPLING 12G10FJX90M
PARKER PARKRIMP-FITTING 13748-16-16
PARKER 1C948-16-10 PRESSURE FITTING
PARKER PARKRIMP-FITTING 1D948-4-4
PARKER PARKRIMP-FITTING 1CA48-10-4
GATES MEGACRIMP HOSE COUPLING 12G12FFORX
GATES MEGACRIMP COUPLING 8GS16FDHORX90
GATES MEGACRIMP COUPLING 12GS16FJX45S
PARKER PARKRIMP-FITTING 1CF48-28-12
GATES MEGACRIMP COUPLING 12GS25FDHORX45
GATES MEGACRIMP COUPLING 6GS6FBSPORX
GATES GLOBAL SPIRAL HOSE COUPLING 10GS10FFORX
GATES MEGACRIMP HOSECPLG 5G14FDHORX