Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Hydraulics drive
(267)
Oil conditioning
(198)
Hydraulics process control
(906)
Hydraulic joining technique
(4,819)
Accumulation
(3)
See Hydraulics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Hydraulics
Hydraulic joining technique
Hose fittings
Pressfitting
GATES 7100-19582-5 4G6FDLORX90 M12X1.5 90DEG FEMALE HOSE INSERT
GATES 7100-19582-5 4G6FDLORX90 M12X1.5 90DEG FEMALE HOSE INSERT
DIN 24° FDLORX90
References
gates:
4G6FDLORX90
rubix:
217A7862
manufacturer :
7100-19582-5
ean:
5414465712760
Technical specifications
Type
megacrimp®
See all Specifications
Product details
Technical specifications
Product details : GATES 7100-19582-5 4G6FDLORX90 M12X1.5 90DEG FEMALE HOSE INSERT
Strengths
DIN threaded adapter with inner thread and O-ring. 90° outer cone. Light series. 90° bow.
Applications
Fitting for wire braided and textile braided hoses.
Technical specifications
Attributes
Logistic Weight
50
g
Type
megacrimp®
Execution
fdlorx90
Exterior tube diameter
6
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
12.18
excl. VAT
/
Each
£
14.62
incl. VAT
Usually arrives within 14 working days
Select variants (11)
Add to cart
Create PDF from product
Check our products from related categories
GATES MEGACRIMP COUPLING 12GS14MJ
PARKER PARKRIMP-FITTING 1C948-25-16
GATES MEGACRIMP HOSE COUPLING 8G8FJX90S
GATES MEGACRIMP COUPLING 6G8FJX
GATES MEGACRIMP COUPLING 6G6FJX
LEGRIS LF3000 FITTING 3379 08 00
GATES MEGACRIMP COUPLING 16G20MJ
PARKER PARKRIMP-FITTING 11948-12-12
PARKER PUSHLOCK-FITTINGS 33482-4-4B
LEGRIS SS FITTING 3806-62-00
PARKER PARKRIMP-FITTING 1EA48-8-8
PARKER PUSHLOCK-FITTINGS 3C382-15-10
PARKER PARKRIMP-FITTING 11748-12-8
PARKER PARKRIMP-FITTING 1CE48-10-5
GATES MEGACRIMP COUPLING 8G16FDHORX90