Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Hydraulics drive
(267)
Oil conditioning
(197)
Hydraulics process control
(906)
Hydraulic joining technique
(4,819)
Accumulation
(3)
See Hydraulics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Hydraulics
Hydraulic joining technique
Hose fittings
Pressfitting
GATES MEGACRIMP COUPLING 12GS14FJX90-060
GATES MEGACRIMP COUPLING 12GS14FJX90-060
JIC 37° FJX90M
References
gates:
12GS14FJX90-060
rubix:
116A8607
manufacturer :
7347-02845-5
ean:
5412571551112
Technical specifications
Type
GLOBALSPIRAL
See all Specifications
Product details
Technical specifications
Product details : GATES MEGACRIMP COUPLING 12GS14FJX90-060
Strengths
Threaded adapter with JIC inner thread. 37° inner cone. 90° bow.
Applications
Fitting for hydraulic hoses with spiral wire braids
Technical specifications
Attributes
Logistic Weight
425
g
Type
GLOBALSPIRAL
Execution
FJX90M
Exterior tube diameter
20
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
63.23
excl. VAT
/
Each
£
75.88
incl. VAT
Usually arrives within 14 working days
Select variants (6)
Add to cart
Create PDF from product
Check our products from related categories
PARKER PARKRIMP-FITTING 10C48-12-6
PARKER PARKRIMP-FITTING 1B248-8-6
PARKER PARKRIMP-FITTING 1C948-14-6
GATES MEGA CRIMP COUPLING 6GS12FDLORX90
PARKER 1CA48-8-5 MEDIUM PRESSURE PARKRIMP FITTINGS
PARKER PARKRIMP-FITTING 13V48-10-8
GATES MEGACRIMP COUPLING 6G10FDLORX90
PARKER PARKRIMP-FITTING 1CE48-6-4
LEGRIS MALE SCREW 3320-06-00-04
GATES MEGACRIMP COUPLING 8GS14FDHORX
GATES MEGACRIMP HOSE COUPLING 12G12FFORX
PARKER PARKRIMP-FITTING 1CF46-22-12
GATES MEGACRIMP COUPLING 10GS10MBSPP
LEGRIS BARBED FITTING 0132 22 69
PARKER PARKRIMP-FITTING 13948-6-6