Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Hydraulics drive
(267)
Oil conditioning
(197)
Hydraulics process control
(906)
Hydraulic joining technique
(4,819)
Accumulation
(3)
See Hydraulics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Hydraulics
Hydraulic joining technique
Hose fittings
Pressfitting
GATES MEGACRIMP HOSE COUPLING 12G18FDLORX
GATES MEGACRIMP HOSE COUPLING 12G18FDLORX
DIN 24° FDLORX
References
gates:
12G18FDLORX
rubix:
117A7618
manufacturer :
7100-19993-5
ean:
5414465615634
Technical specifications
Type
MEGACRIMP®
See all Specifications
Product details
Technical specifications
Product details : GATES MEGACRIMP HOSE COUPLING 12G18FDLORX
Strengths
DIN threaded adapter with inner thread and O-ring. 24° outer cone. Light series.
Applications
Fitting for wire braided and textile braided hoses.
Technical specifications
Attributes
Logistic Weight
275
g
Type
MEGACRIMP®
Execution
FDLORX
Exterior tube diameter
20
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
17.78
excl. VAT
/
Each
£
21.34
incl. VAT
Usually arrives within 14 working days
Select variants (18)
Add to cart
Create PDF from product
Check our products from related categories
GATES 4G4FJX45S MEGACRIMP COUPLING 4G4FJX45
LEGRIS BARBED FITTING 0132-08-56
LEGRIS BARBED FITTING 0132-18-66
GATES MEGACRIMP COUPLING 6G10FDHORX
LEGRIS LF3600 BRASS FITTING 3622 04 05
PARKER PARKRIMP-FITTING 19248-8-8
GATES MEGACRIMP COUPLING 16GS16FJX90M
PARKER PARKRIMP-FITTING 1CF48-28-12
LEGRIS 3549 TWIN BANJO BODY 3549-04-19
LEGRIS SS FITTING 3816-55-00
GATES MEGACRIMP HOSE COUPLING 8G8FJX90S
GATES 6G8FJX45S MEGACRIMP COUPLING 6G8FJX45
LEGRIS LF3600 BRASS FITTING 3618 04 19
GATES MEGACRIMP COUPLING 12GS20FDHORX
PARKER PARKRIMP-FITTING 1D046-10-4