Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Hydraulics drive
(267)
Oil conditioning
(198)
Hydraulics process control
(906)
Hydraulic joining technique
(4,819)
Accumulation
(3)
See Hydraulics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Hydraulics
Hydraulic joining technique
Hose fittings
Pressfitting
GATES MEGACRIMP HOSECPLG 6G6FJISX
GATES MEGACRIMP HOSECPLG 6G6FJISX
JIS FJISX
References
gates:
6G6FJISX
rubix:
116A8758
manufacturer :
7100-00332-5
ean:
5414465630187
Technical specifications
Type
megacrimp®
See all Specifications
Product details
Technical specifications
Product details : GATES MEGACRIMP HOSECPLG 6G6FJISX
Strengths
Japanese rotary joint. 30° Internal Cone. BSP Thread.
Applications
Fitting for wire and braided textile hoses.
Technical specifications
Attributes
Logistic Weight
90
g
Type
megacrimp®
Execution
fjisx
Exterior tube diameter
10
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
7.71
excl. VAT
/
Each
£
9.25
incl. VAT
Usually arrives within 14 working days
Select variants (4)
Add to cart
Create PDF from product
Check our products from related categories
PARKER PARKRIMP-FITTING 11948-12-8
GATES MEGACRIMP COUPLING 6GS6MJ
PARKER PARKRIMP-FITTING 10C48-14-6
LEGRIS BANJO FITTING 598497
GATES MEGACRIMP COUPLING 8GS14FDHORX
PARKER PARKRIMP-FITTING 1CA46-6-4
PARKER PARKRIMP-FITTING 13V48-8-6
PARKER PARKRIMP-FITTING 11C48-25-12
LEGRIS MULTICONNECTOR 3329-00-03
PARKER PARKRIMP-FITTING 10148-8-6
GATES MEGACRIMP COUPLING 6G10MJ
GATES MEGACRIMP COUPLING 10GS20FDHORX
GATES MEGACRIMP HOSE COUPLING 12G18FDLORX
GATES 4G4FJX45S MEGACRIMP COUPLING 4G4FJX45
PARKER PARKRIMP-FITTING 13V48-10-8