Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Hydraulics drive
(267)
Oil conditioning
(197)
Hydraulics process control
(906)
Hydraulic joining technique
(4,819)
Accumulation
(3)
See Hydraulics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Hydraulics
Hydraulic joining technique
Hose fittings
Pressfitting
GATES MEGACRIMP COUPLING 6GS6FBSPORX90
GATES MEGACRIMP COUPLING 6GS6FBSPORX90
BSP FBSPORX90
References
gates:
6GS6FBSPORX90
rubix:
117A6589
manufacturer :
7347-19235-5
ean:
5412571559897
Technical specifications
Type
GLOBALSPIRAL
See all Specifications
Product details
Technical specifications
Product details : GATES MEGACRIMP COUPLING 6GS6FBSPORX90
Strengths
Threaded adapter with BSP inner thread and O-ring. 60° outer cone. 90° bow.
Applications
Fitting for hydraulic hoses with spiral wire braids
Technical specifications
Attributes
Logistic Weight
90
g
Type
GLOBALSPIRAL
Execution
FBSPORX90
Exterior tube diameter
10
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
11.57
excl. VAT
/
Each
£
13.88
incl. VAT
Usually arrives within 14 working days
Select variants (4)
Add to cart
Create PDF from product
Check our products from related categories
GATES MEGACRIMP COUPLING 12GS12FBSPORX
GATES GLOBLSPIRL HOSECPLG 10GS18FDLORX
GATES MEGACRIMP COUPLING 6GS6MJ
GATES 4G5FJX45-011 MEGACRIMP COUPLING 4G5FJX45
GATES MEGACRIMP COUPLING 10GS20FDHORX90
LEGRIS MALE SCREW 3320-06-00-04
GATES MEGACRIMP COUPLING 12G16MJ
GATES MEGACRIMP COUPLING 16GS16FBSPORX90
PARKER PARKRIMP-FITTING 10C48-16-8
PARKER 13W48-10-10 PARKER PARKRIMP-FITTING 13W48-10-10
GATES MEGACRIMP COUPLING 12G16FJX
GATES MEGACRIMP COUPLING 6G10MJ
PARKER 19248-6-5 PRESSURE FITTING
LEGRIS LF3600 BRASS FITTING 3622 08 08
PARKER PARKRIMP-FITTING 19248-6-6