Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Hydraulics drive
(267)
Oil conditioning
(198)
Hydraulics process control
(906)
Hydraulic joining technique
(4,819)
Accumulation
(3)
See Hydraulics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Hydraulics
Hydraulic joining technique
Hose fittings
Pressfitting
GATES MEGACRIMP COUPLING 4G6FDLORX
GATES MEGACRIMP COUPLING 4G6FDLORX
DIN 24° FDLORX
References
gates:
4G6FDLORX
rubix:
132A2033
manufacturer :
7100-19566-5
ean:
5414465712746
Technical specifications
Type
MEGACRIMP®
See all Specifications
Product details
Technical specifications
Product details : GATES MEGACRIMP COUPLING 4G6FDLORX
Strengths
DIN threaded adapter with inner thread and O-ring. 24° outer cone. Light series.
Applications
Fitting for wire braided and textile braided hoses.
Technical specifications
Attributes
Logistic Weight
54
g
Type
MEGACRIMP®
Execution
FDLORX
Exterior tube diameter
6
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.94
excl. VAT
/
Each
£
7.13
incl. VAT
Usually arrives within 14 working days
Select variants (18)
Add to cart
Create PDF from product
Check our products from related categories
PARKER PARKRIMP-FITTING 11C48-12-4
PARKER PARKRIMP-FITTING 10648-16-12
GATES MEGACRIMP COUPLING 16G25FDHORX90
GATES MEGACRIMP HOSE COUPLING 5G12FDHORX
GATES MEGACRIMP COUPLING 8GS8FJX
PARKER PARKRIMP-FITTING 13W48-8-6
PARKER PARKRIMP-FITTING 16A48-16-16
PARKER PARKRIMP-FITTING 1CA46-22-12
PARKER PARKRIMP-FITTING 1J748-16-16
LEGRIS LF3600 BRASS FITTING LEGRIS-3636-08-10
PARKER PARKRIMP-FITTING 1CA48-22-16
PARKER PARKRIMP-FITTING 1CA46-28-16
GATES MEGACRIMP COUPLING 4G10FDHORX45
PARKER PARKRIMP-FITTING 13V48-4-4
PARKER PARKRIMP-FITTING 10348-16-16