Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Pneumatics
(92,257)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Hydraulics drive
(267)
Oil conditioning
(197)
Hydraulics process control
(906)
Hydraulic joining technique
(4,819)
Accumulation
(3)
See Hydraulics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Hydraulics
Hydraulic joining technique
Hose fittings
Pressfitting
GATES MEGACRIMP COUPLING 8GS8FJX
GATES MEGACRIMP COUPLING 8GS8FJX
JIC 37° FJX
References
gates:
8GS8FJX
rubix:
117A9346
manufacturer :
7347-02424-5
ean:
5412571550771
Technical specifications
Type
GLOBALSPIRAL
See all Specifications
Product details
Technical specifications
Product details : GATES MEGACRIMP COUPLING 8GS8FJX
Strengths
Threaded adapter with JIC inner thread. 37° inner cone.
Applications
Fitting for hydraulic hoses with spiral wire braids
Technical specifications
Attributes
Logistic Weight
140
g
Type
GLOBALSPIRAL
Execution
FJX
Exterior tube diameter
12
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
7.21
excl. VAT
/
Each
£
8.65
incl. VAT
Usually arrives within 14 working days
Select variants (5)
Add to cart
Create PDF from product
Check our products from related categories
PARKER PARKRIMP-FITTING 1CE48-28-12
PARKER PARKRIMP-FITTING 19248-6-4
GATES MEGACRIMP COUPLING 16G16FJX90M
GATES MEGACRIMP HOSECPLG 16G16FJISX
GATES MEGACRIMP COUPLING 6G12FDLORX90
GATES MEGACRIMP COUPLING 4G8FDLORX
GATES MEGACRIMP HOSE COUPLING 4G6FFORX90M
PARKER PUSHLOCK-FITTINGS 3B282-8-8
PARKER PARKRIMP-FITTING 1D948-6-8
GATES MEGACRIMP COUPLING 16G28FDLORX90
PARKER 1CA48-10-5 MEDIUM PRESSURE PARKRIMP FITTINGS
PARKER PARKRIMP-FITTING 1B148-4-4
PARKER PARKRIMP-FITTING 19248-8-8
PARKER PUSHLOKFITTING 39182-12-10B
PARKER PARKRIMP-FITTING 1CE48-12-6