Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Hydraulics drive
(267)
Oil conditioning
(197)
Hydraulics process control
(906)
Hydraulic joining technique
(4,819)
Accumulation
(3)
See Hydraulics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Hydraulics
Hydraulic joining technique
Hose fittings
Pressfitting
GATES MEGACRIMP COUPLING 12GS20FDHORX90
GATES MEGACRIMP COUPLING 12GS20FDHORX90
DIN 24° FDHORX90
References
gates:
12GS20FDHORX90
rubix:
117A4883
manufacturer :
7347-09218-5
ean:
5414465081774
Technical specifications
Type
GLOBALSPIRAL
See all Specifications
Product details
Technical specifications
Product details : GATES MEGACRIMP COUPLING 12GS20FDHORX90
Strengths
DIN threaded adapter with inner thread and O-ring. 24° outer cone. Heavy series. 90° bow.
Applications
Fitting for hydraulic hoses with spiral wire braids
Technical specifications
Attributes
Logistic Weight
395
g
Type
GLOBALSPIRAL
Execution
FDHORX90
Exterior tube diameter
20
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
38.49
excl. VAT
/
Each
£
46.19
incl. VAT
Usually arrives within 14 working days
Select variants (7)
Add to cart
Create PDF from product
Check our products from related categories
PARKER PARKRIMP-FITTING 16N48-20-20
GATES 6G15FDLORX90 G25655 MEGACRIMP COUPLING
GATES MEGACRIMP COUPLING 4G12FDLORX
PARKER SWIVEL HOSE ELBOW 1CF48-42-24
PARKER PARKRIMP-FITTING 1CE46-12-8
GATES MEGACRIMP COUPLING 12GS12FBSPORX
PARKER PARKRIMP-FITTING 1J148-6-6
GATES MEGACRIMP COUPLING 8G16FDHORX45
PARKER PARKRIMP-FITTING 1CA46-22-12
GATES MEGACRIMP COUPLING 8G12FDLORX
GATES MEGACRIMP COUPLING 4G10FDHORX45
PARKER FEMALE SWIVEL 90 DEG 1B270-16-16
GATES MEGACRIMP COUPLING 20GS38FDHORX45
GATES MEGACRIMP COUPLING 4G8FDHORX45
PARKER JIC INSERT 10648-6-5