Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Hydraulics drive
(267)
Oil conditioning
(197)
Hydraulics process control
(906)
Hydraulic joining technique
(4,819)
Accumulation
(3)
See Hydraulics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Hydraulics
Hydraulic joining technique
Hose fittings
Pressfitting
GATES MEGACRIMP COUPLING 4G8FDLORX90
GATES MEGACRIMP COUPLING 4G8FDLORX90
DIN 24° FDLORX90
References
gates:
4G8FDLORX90
rubix:
117A6261
manufacturer :
7100-19584-5
ean:
5414465712814
Technical specifications
Type
MEGACRIMP®
See all Specifications
Product details
Technical specifications
Product details : GATES MEGACRIMP COUPLING 4G8FDLORX90
Strengths
DIN threaded adapter with inner thread and O-ring. 90° outer cone. Light series. 90° bow.
Applications
Fitting for wire braided and textile braided hoses.
Technical specifications
Attributes
Logistic Weight
60
g
Type
MEGACRIMP®
Execution
FDLORX90
Exterior tube diameter
6
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
8.34
excl. VAT
/
Each
£
10.01
incl. VAT
Usually arrives within 14 working days
Select variants (11)
Add to cart
Create PDF from product
Check our products from related categories
PARKER PARKRIMP-FITTING 1EA48-6-6
PARKER 19246-8-8 PRESSURE FITTING
LEGRIS BANJO FITTING 3527-00-17
LEGRIS LF3600 BRASS FITTING 3622-12-62
GATES MEGACRIMP COUPLING 6G10FDHORX45
PARKER PARKRIMP-FITTING 1CA46-18-10
GATES MEGACRIMP COUPLING 8GS8MJ
GATES MEGACRIMP COUPLING 8GS8FBSPORX90
GATES MEGACRIMP COUPLING 6GS8FBSPORX
PARKER 1D046-22-12 [PARKER] PARKRIMP-FITTING
GATES MEGACRIMP COUPLING 20GS20MBSPP
GATES MEGACRIMP COUPLING 8GS8FJX
GATES MEGACRIMP COUPLING 6G12FDHORX
GATES MEGACRIMP COUPLING 6GS6FJX
PARKER 1CA48-18-10C FEMALE METRIC SWIVEL