References
Aventics:0820056501
Rubix:157A8380
Manufacturer :0820056501

Documents
Product details : AVENTICS 5/2 DIRECTIONALVALVE 0820056501
Strengths
•For series : HF02-LG, CL03
5/2
Qn = 1.42 Cv
Pilot valve width : 16 mm
Plate connection
Can be assembled into blocks
Manual override : with detent
Pilot : External, Internal
5/2
Qn = 1.42 Cv
Pilot valve width : 16 mm
Plate connection
Can be assembled into blocks
Manual override : with detent
Pilot : External, Internal
Technical specifications
Attributes
| Type | spool valve |
|---|---|
| Number of Ports | 5 |
| Volume flow rate | 1400 l/min |
Show UNSPSC/ECL@SS
£ 269.09 excl. VAT
/ Each
£ 322.91 incl. VAT
- Usually arrives within 14 working days
