References
Aventics:5811280080
Rubix:273A4522
Manufacturer :5811280080
EAN:3661475850049

Product details : AVENTICS 5811280080 DIRECTIONAL VALVE
Strengths
•Standardized valve system
ISO size 1 to 4 available
Robust design
Integrated exhaust throttles
Numerous voltage ranges
Pressure range up to 16 bar possible
CNOMO interface
Small dimensions
Fast shifting times
Easy and flexible custom specific configurations via online configuration
ISO size 1 to 4 available
Robust design
Integrated exhaust throttles
Numerous voltage ranges
Pressure range up to 16 bar possible
CNOMO interface
Small dimensions
Fast shifting times
Easy and flexible custom specific configurations via online configuration
Technical specifications
Attributes
| Type | directional valve |
|---|---|
| Number of Ports | 5 |
| Volume flow rate | 1400 l/min |
Show UNSPSC/ECL@SS
£ 96.92 excl. VAT
/ Each
£ 116.30 incl. VAT
- Delivery usually within ( 5 ) days
