3M 28342 DISC SANDER 2 IN .3 HP 20000 RPM 6 MM COLLET
Disc Sander
See technical informationSee documentsReferences
3M:NP28342
Rubix:267A2016
Manufacturer :7100083997
EAN:00051141283425

Technical specifications
| Shape of plateau | round |
|---|---|
| No-load speed | 20000 rpm |
| Weight | 0.65 kg |
Documents
Product details : 3M 28342 DISC SANDER 2 IN .3 HP 20000 RPM 6 MM COLLET
3M™ Disc Sanders feature a lightweight, compact design and comfortable grip with an ergonomic 97° head that helps reduce wrist strain more than 90° models. Our sanders are ideal for small-scale grinding and deburring applications as well as paint prep and weld burn clean up.
Technical specifications
Attributes
| Shape of plateau | round |
|---|---|
| No-load speed | 20000 rpm |
| Weight | 0.65 kg |
| Power | 246.1 W |
Show UNSPSC/ECL@SS
£ 784.67 excl. VAT
/ Each
£ 941.60 incl. VAT
- Delivery usually within ( 13 ) days