MIRKA PROS650CV SANDER 8995650111


Central Vacuum Orbit

References
mirka:8995650111
rubix:80036074
ean:6416868904161
brand logo
brand logo
Technical specifications
No-load speed12000 rpm
Weight0.925 kg
See all Specifications

Product details : MIRKA PROS650CV SANDER 8995650111


The Pneumatic Random Orbital Sander – Mirka® PROS 650CV (Central Vacuum) is developed in-house by the Mirka’s industry-leading design team. Clever features and attention to detail make it an efficient and effective sanding tool that perfectly suits professional operators. Mirka® PROS 650CV has a 5 millimetre orbit and it is specially developed for maximum dust extraction even at low suction power, achieved with a wider, more efficient dust suction outlet in the machine housing.

Technical specifications


Attributes
No-load speed12000 rpm
Weight0.925 kg
Air consumption485 l/min
Power270 W
Show UNSPSC/ECL@SS
£ 234.49 excl. VAT
/ Each
£ 281.39 incl. VAT
  • In stock: Next day delivery