Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Pneumatic tools
(271)
Pneumatic accessories and spare parts
(23)
See Pneumatic tools
< Back
Rubix Categories
Tools & Metrology
Pneumatic tools
Pneumatic tools
Belt sanding machine
Pneumatic sanding machine
BAHCO BP601 5MM RANDOM ORBITAL SANDER CV
BAHCO BP601 5MM RANDOM ORBITAL SANDER CV
Orbital Sander
References
bahco:
BP601
rubix:
157A3405
ean:
7314150134526
Technical specifications
Shape of plateau
Disc
No-load speed
11000
rpm
Weight
0.8
kg
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : BAHCO BP601 5MM RANDOM ORBITAL SANDER CV
Strengths
•224 W motor, 11,000 rpm
Lightweight and comfortable composite housing with rubber grip
Can be used with central vacuum systems for easy dust removal
Velcro® pad included
Technical specifications
Attributes
Logistic Weight
1290
g
Shape of plateau
Disc
No-load speed
11000
rpm
Weight
0.8
kg
Air consumption
255
l/min
Power
224
W
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
362.39
excl. VAT
/
Each
£
434.87
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
MIRKA 8993325111 SANDER ROS325CV 2.5MM ORBIT
INGERSOLL RAND AIR SANDER 4151HL
CHICAGO PNEUMATIC 125MM SANDER CP9778
3M 28505 CENTRAL VACUUM ORBITAL SANDER ELITE SERIES 76MM 2.5MM
CHICAGO PNEUMATIC 150MM ORBITAL SANDER CP7255CVE
CP ROTARY SANDER CP7202
MIRKA PROS650CV SANDER 8995650111
MIRKA 8993025111 ROS625CV SANDER 150MM 2.5MM ORBIT
3M 88954 PNEUMATIC RANDOM ORBITAL SANDER 150MM
MIRKA SANDER OS353CV 81MM X 133MM 8991800111
3M 28337 2 HAND RANDOM ORBITAL SANDER 150MM
CHICAGO PNEUMATIC 150MM ORBITAL SANDER CP870
CHICAGO PNEUMATC 125MM ORBITAL SANDER CP3514
CP 6IN ORB SANDER 2HAND CPD-CP7215HCVE
CP RANDOM ORBIT SANDER CPD-CP7215SVE