References
Festo:MME-MTS-360-TLF-AIF
Rubix:391A2980
Manufacturer :178308
EAN:4052568144128

Technical specifications
| Material | wrought aluminium alloy (housing);polybutylene terephthalate-reinforced (slide housing);steel (coupling);die-cast aluminium (cover) |
|---|---|
| Type | displacement encoder |
| Min. tension | 24 V |
Documents
Product details : FESTO 178308 DISPLACEMENT ENCODER
Displacement encoder MME-MTS-360-TLF-AIF With absolute displacement encoder, 360 mm effective electrical displacement, for axis controller type SPC-200 CE mark (see declaration of conformity)=to EU directive for EMC, Measuring method: displacement encoder=Digital, Ambient temperature=-40 - 75 °C, Max. travel speed=10 m/s, Max. travel acceleration=200 m/s2
Technical specifications
Attributes
| Logistic Weight | 1013 g |
|---|---|
| Material | wrought aluminium alloy (housing);polybutylene terephthalate-reinforced (slide housing);steel (coupling);die-cast aluminium (cover) |
| Type | displacement encoder |
| Min. tension | 24 V |
| Min. temperature | -40 °C |
| Max. temperature | 75 °C |
| Max. tension | 24 V |
Show UNSPSC/ECL@SS
£ 1,560.83 excl. VAT
/ Each
£ 1,873.00 incl. VAT
- Delivery usually within ( 11 ) days