FESTO 527467 PRESSURE SENSOR SDE5-D10-O-Q6E-P-M8
SDE5 pressure sensor
See technical informationSee documentsReferences
Festo:SDE5-D10-O-Q6E-P-M8
Rubix:125A5007
Manufacturer :527467
EAN:4052568162610

Technical specifications
| Material | polyamide, pom (housing) |
|---|---|
| Type | pressure sensor |
| Min. tension | 15 V |
Documents
Product details : FESTO 527467 PRESSURE SENSOR SDE5-D10-O-Q6E-P-M8
Pressure sensor SDE5-D10-O-Q6E-P-M8 With M8 plug version. Authorisation=(* RCM Mark, * c UL us - Recognized (OL)), CE mark (see declaration of conformity)=to EU directive for EMC, Materials note=Conforms to RoHS, Measured variable=Relative pressure, Measurement method=Piezoresistive Pressure sensor
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 210x152x40 mm |
|---|---|
| Logistic Weight | 86,94 g |
| Material | polyamide, pom (housing) |
| Type | pressure sensor |
| Min. tension | 15 V |
| Min. temperature | 0 °C |
| Max. temperature | 50 °C |
| Max. tension | 30 V |
Show UNSPSC/ECL@SS
£ 68.38 excl. VAT
/ Each
£ 82.06 incl. VAT
- Delivery usually within ( 2 ) days