3M 446HOOD OVERHOOD WHITE


Hood with flap 3M™ 446

References
3m:446
rubix:323658
manufacturer :7000089715
ean:4046719402793
brand logo
brand logo
Technical specifications
Main materialOther
ColourWhite
TypeOverhood
See all Specifications

Product details : 3M 446HOOD OVERHOOD WHITE


The 446 hood with flap provides optimal protection against splashes of non-hazardous liquids.

Strengths

Laminated
- Light material
- Laminated material
- The fabrics above the shoulders offer excellent protection
- Elastic face circumference
- Colour: white.
- Single size

Technical specifications


Attributes
Packaged dimensions (D x W x H)860x720x20 mm
Main materialOther
ColourWhite
TypeOverhood
Packaging300
Show UNSPSC/ECL@SS
£ 1.88 excl. VAT
/ Each
£ 2.26 incl. VAT
  • In stock: Next day delivery