ANSELL ALPHATEC 2000 BOUND WHT HOOD MODEL 503 ONE SIZE
2000-WH Overboots 406
See technical informationReferences
Ansell:WH20B-00503-00
Rubix:295A0616
Manufacturer :WH20B-00503-00
EAN:5013756027196
Product details : ANSELL ALPHATEC 2000 BOUND WHT HOOD MODEL 503 ONE SIZE
DESIGN
MICROGARD® 2000 range is designed to allow water vapour (perspiration) to escape from the suit yet will withstand saturation of liquid chemicals and filter 100% of particulates down to 0.01 microns in size.
BOUND SEAMS
Superior strength, liquid and particle barrier
HOOD FEATURES
• Balaclava style
• Bound seams
• Elasticated face opening
COLOURS
White
SIZES
One size
Superior protection from low hazard liquid spray and fine particulates with bound seams for improved overall protection.
Strengths
- Proven protective barrier to low concentration liquid chemicals, liquid & particulate biological hazards
- Comfortable to wear featuring moisture vapor permeable fabric (“breathable”) to help reduce the risk of heat stress
- Optimized head fit, improving wearer comfort and safety
- Low Linting
Applications
Clean room cleaning and preparing|Production line support & maintenance|Maintenance of plant and machines|Veterinary Services|Body painting including surface inspection|Cleaning of plant and machines
Technical specifications
Attributes
| Main material | polyethylene |
|---|---|
| Colour | white |
Show UNSPSC/ECL@SS
£ 1.18 excl. VAT
/ Each
£ 1.42 incl. VAT
- Usually arrives within 14 working days
