Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Disposable clothing / Disposables
Headgear and masks
Disposable protective headwear
GISS 861508 DISPOSABLE MOBCAP 480MM BLUE PACK OF 100
GISS 861508 DISPOSABLE MOBCAP 480MM BLUE PACK OF 100
Disposable mobcap
References
giss:
861508
rubix:
200A3812
ean:
3660338162923
Technical specifications
Main material
Polypropylene
Colour
Blue
Category
1
See all Specifications
Technical sheet / Technical file
Conformity certificate
Product details
Technical specifications
Product details : GISS 861508 DISPOSABLE MOBCAP 480MM BLUE PACK OF 100
CE PPE cat. 1, food contact.Polypropylene non-woven mobcap, available in white, blue or green.Latex-free elastic.Diameter 48 cm.Pack of 100 mobcaps, carton of 1000 mobcaps.
Strengths
Available in 3 colours
Technical specifications
Attributes
Main material
Polypropylene
Colour
Blue
Category
1
Type
Clip
Grammage
10
g/m²
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.25
excl. VAT
/
Each
£
3.90
incl. VAT
In stock: Next day delivery
Select variants (3)
Add to cart
Check our products from related categories
GISS 861512 DISPOSABLE BOUFFANT CAP WITH VISOR WHITE PACK OF 100
GISS 861522 DISPOSABLE NON WOVEN HOOD WITH MASK WHITE PACK OF 50
LION 14026 PLEATED STYLE MOB CAP GREEN PK1000
LION 14026 PLEATED STYLE MOB CAP BLUE PK1000
LION 843K METAL FREE CLOSE MESH HAIRNET BLUE PK100
GISS 861521 DISPOSABLE NON WOVEN HOOD WHITE PACK OF 50
GISS 884241 BLACK NYLON HAIRNET PACK OF 100
GISS 861509 DISPOSABLE MOBCAP 480MM GREEN PACK OF 100
3M 446HOOD OVERHOOD WHITE
GISS 861519 DISPOSABLE HAIRNET 500MM BLUE PACK OF 100
GISS 861515 DISPOSABLE NON WOVEN CAP WITH VISOR WHITE PACK OF 50
GISS 861511 DISPOSABLE BOUFFANT CAP WHITE PACK OF 100
PORTWEST D100WHITE-CASE3000 MOB CAP WHITE
GISS 861507 DISPOSABLE MOBCAP 480MM WHITE PACK OF 100
ANSELL WH20B-00503-00 ALPHATEC 2000 WHITE CAPE HOOD MODEL 503