3M 7100298662 3M PPS SERIES 2.0 KITS, STND 650ML, 200U, 26000
Disposable Cup System
See technical informationSee documentsReferences
3M:26000
Rubix:249A2885
Manufacturer :7100298662
EAN:04054596313279

Documents
Product details : 3M 7100298662 3M PPS SERIES 2.0 KITS, STND 650ML, 200U, 26000
3M™ PPS™ Series 2. 0 Kits is our next generation, highest performing disposable spray cup system for mixing/measuring, filtering, spraying in any direction (360° spray rotation) and protecting coatings not in use. Each lid and liner kit contains 50 disposable lids with integrated collars and full diameter filters, 50 disposable liners, 1 reusable hard cup and 32 sealing plugs. 3M™ PPS™ Series 2. 0 Kits contains 50 disposable lids with 200 micron or 125 micron filters, 50 disposable liners, 1 reusable hard shell cup and 32 sealing plugs. They are great for mixing/measuring, filtering and spraying in any direction (360° spray rotation) and for temporary sealing and protection of sprayable coatings. Lid and liner sizes include: 3M™ PPS™ Series 2. 0 Lid & Liner Kit Mini Size for use with 200 ml 3M™ PPS™ Cups Series 2. 0 - excellent for spot repairs and 1-panel repairs 3M™ PPS™ Series 2. 0 Lid & Liner Kit Midi Size for use with 400 ml 3M™ PPS™ Cups Series 2. 0 - great for 2-panel repairs 3M™ PPS™ Series 2. 0 Lid & Liner Kit Standard Size for use with 650 ml 3M™ PPS™ Cups Series 2. 0 - excellent for 3-panel repairs 3M™ PPS™ Series 2. 0 Lid & Liner Kit Large Size or use with 850 ml 3M™ PPS™ Cups Series 2. 0 - ideal for 4-panel repairs.
Strengths
•Integrated locking collars on lids to help reduce paint build-up and possible contamination
Re-useable hard cups feature clear windows to make refilling easier by grasping liner while removing lid
Includes a new cup with every lid and liner kit
Re-useable hard cups feature clear windows to make refilling easier by grasping liner while removing lid
Includes a new cup with every lid and liner kit
Applications
Paint Application;Paint Preparation;Spraying paint;Painting
Technical specifications
Attributes
| Material | ldpe (liner);pp (lid);nylon 6 (filter) |
|---|---|
| Shape | round |
| Model | pps serie 2.0 standard 650 ml (22 oz), 200 µm filter, pn 26000 (3m id 7100298662) |
Show UNSPSC/ECL@SS
£ 95.55 excl. VAT
/ Each
£ 114.66 incl. VAT
- In stock: Next day delivery




