References
Superseded Ref:6905293
Spartex:734145
Rubix:209A7384
EAN:3660338020919

Documents
Product details : SPARTEX 734145 FLAT PAINT BRUSH 30MM
White bristles, natural wood handle, white iron ferrule.
Technical specifications
Attributes
| Material | silk |
|---|---|
| Width | 30 mm |
| Shape | flat |
Show UNSPSC/ECL@SS
£ 0.97 excl. VAT
/ Each
£ 1.16 incl. VAT
- Usually arrives within 14 working days
