Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Lubricants
(900)
Paints and Fittings
(467)
Brushes
(281)
Cleaning
(12)
Miscellaneous maintenance
(253)
Electrics, electronics and lighting
(3,157)
See Maintenance & Repairs
Brushes
(281)
See Brushes
< Back
Rubix Categories
Maintenance & Repairs
Brushes
Brushes
Brushes
Brush and accessory for brushes
SPARTEX 845045 FLAT LAMINATE BRUSH 20MM
SPARTEX 845045 FLAT LAMINATE BRUSH 20MM
Thick flat brush
References
spartex:
845045
rubix:
209A8040
ean:
3660338811012
Technical specifications
Material
silks
Width
20
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : SPARTEX 845045 FLAT LAMINATE BRUSH 20MM
Silk fibers..
Sanded wooden handle..
Copper-plated steel ferrule.
Technical specifications
Attributes
Material
silks
Width
20
mm
Shape
Flat
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.45
excl. VAT
/
Each
£
2.94
incl. VAT
In stock: Next day delivery
Select variants (7)
Add to cart
Check our products from related categories
ROEBUCK FBPT013 PRODEC ECONOMY PAINT BRUSH 1 INCH
GISS NC2 FIT FOR THE JOB THROW AWAY CRANKED RADIATOR BRUSH 2 INCH
PRODEC PBPT012 1IN ALL PURPOSE PAINT BRUSH
PRODEC PBPT019 5PC ALL PURPOSE BRUSH SET
PRODEC PBPT023 1.5IN TRADE PRO PAINT BRUSH
RODO SB1 1IN STRIKER BRUSH C/W 15IN HANDLE
FIT4THEJOB FBPT034 1.5IN NO BRISTLE LOSS CUTTING IN PAINT BRUSH
ROEBUCK 1EC 1 LITRE PLASTIC PAINT KETTLE
SPARTEX 734153 SASH PAINT BRUSH NDEG6 29MM
SPARTEX 735977 FLAT BRUSH FOR CLEANING AND DE-GREASING 40MM
SPARTEX 845048 FLAT LAMINATE BRUSH 50MM
ROEBUCK PRRE034 ROLLER SLEEVE 7 X 1.3/4 INCH LONG PILE ACRYLIC 18MM
PRODEC PBPT010 0.5IN ALL PURPOSE PAINT BRUSH
ROEBUCK 641 SET OF 6 PRODEC TRADE PAINT BRUSH SET
SPARTEX 734150 FLAT BENT PAINT BRUSH 40MM