References
Spartex:845049
Rubix:209A8044
EAN:3660338811494

Documents
Product details : SPARTEX 845049 FLAT LAMINATE BRUSH 60MM
Silk fibers..
Sanded wooden handle..
Copper-plated steel ferrule.
Sanded wooden handle..
Copper-plated steel ferrule.
Technical specifications
Attributes
| Material | silks |
|---|---|
| Width | 60 mm |
| Shape | flat |
Show UNSPSC/ECL@SS
£ 8.26 excl. VAT
/ Each
£ 9.91 incl. VAT
- In stock: Next day delivery
