GISS 861507 DISPOSABLE MOBCAP 480MM WHITE PACK OF 100
Disposable mobcap
See technical informationSee documentsReferences
Superseded Ref:6930595
GISS:861507
Rubix:200A3814
EAN:3660338162916

Documents
Product details : GISS 861507 DISPOSABLE MOBCAP 480MM WHITE PACK OF 100
CE PPE cat. 1, food contact.Polypropylene non-woven mobcap, available in white, blue or green.Latex-free elastic.Diameter 48 cm.Pack of 100 mobcaps, carton of 1000 mobcaps.
Strengths
Available in 3 colours
Technical specifications
Attributes
| Main material | polypropylene |
|---|---|
| Colour | white |
| Category | 1 |
| Type | clip |
| Grammage | 10 g/m² |
Show UNSPSC/ECL@SS
£ 3.80 excl. VAT
/ Each
£ 4.56 incl. VAT
- In stock: Next day delivery
