3M 4530 COVERALL DISPOSABLE TYPE 5/6 WHITE SIZE M


3M™ Protective Coverall 4530

References
3m:4530BM
rubix:1338178
manufacturer :7000109011
ean:07805070005954
brand logo
brand logo
Technical specifications
SizeM
Main materialPolypropylene
Type5-6
See all Specifications

Product details : 3M 4530 COVERALL DISPOSABLE TYPE 5/6 WHITE SIZE M


Use 3M™ Protective Coverall 4530 for protection against dirt, splashes and toxic dusts, including nuclear particles. It meets a variety of standards for chemical protective clothing including EN 1149 Antistatic protection, EN 1073-2 Nuclear particulate resistance, EN ISO 13688, Type 6 Liquid Splash EN 13034 and Type 5 Dust EN ISO 13982-1. You can identify it easily with the white triangle in the blue suit which is made of the same 54gsm SMMS as the rest. This coverall includes a specialist treatment of the material only (not components) which offers flame spread resistance complying with ISO 14116 Index 1. This means the disposable coverall can be used with an FR Index 2/3 garment to offer improved certain chemical splash and hazardous dust performance and extend the life of the reusable garment by minimizing the need to launder. The 3M protective coverall 4530 is soft and breathable yet robust and strong weighing in at 54gsm. It’s made with SMMS which is a layer of spunbond on the inner and outer and 2 layers of meltblown material in the middle. The Spunbond acts as the smooth strength and splash protection, while the Meltblown layers provide an intricate multilayered web of microfibres that filter out dry particulates. Soft, breathable and very lightweight, the non-woven material allows for easier release of body heat and moisture, giving extended comfort wear for increased productivity in the workplace.

Strengths

Excellent barrier against dry particles and certain limited liquid chemical splash (CE Type 5/6);Soft and strong multi-layered 54gsm SMS for strong performance;Made from super breathable SMMS non-woven for effective release of body heat and moisture and reduced heat stress;Specialised flame spread resistance material treatment for use with Index 2/3 garments;Anti-static coating EN 1149-5 reduces static discharge and the risk of sparks;EN 1073-2 nuclear particulate hold out;3 panel hood, 2-way zip and storm flap with elasticated back and ankles to reduce the risk of skin exposure

Technical specifications


Attributes
SizeM
Main materialPolypropylene
Type5-6
Category3
ColourBlue
MaterialNon-woven polypropylene SMS
Secondary colourWhite
Show UNSPSC/ECL@SS
£ 8.93 excl. VAT
/ Each
£ 10.72 incl. VAT
  • Usually arrives within 14 working days