CLIMB-IT AHPI03BL PICKING STEPS - 3 TREAD 1705 X 745 X 840 BLUE


Picking Steps

References
climb-it:AHPI03BL
rubix:261A3524
brand logo
brand logo
Technical specifications
Platform height750 m
Number of levels3
Weight21 kg
See all Specifications

Product details : CLIMB-IT AHPI03BL PICKING STEPS - 3 TREAD 1705 X 745 X 840 BLUE


2 people needed to offload except for the 8, 9 & 10 tread which requires 3 people
Manufactured from durable painted strong tubular steel 
The 3 and 4 tread units are mobile on 75mm spring loaded castors that easily glide across floors and engage or disengage depending on whether or not weight is applied
The 5-8 tread models incorporate tilt and push handles which make these steps manoeuvrable
Punched steel treads (200D x 550Wmm) and platforms (400D x 550Wmm) ensure secure grip
Kick board to support the users safety
Box section base gives extra strength &ampamp stability
Load Capacity: 150kg
H x W x D = 1705 x 745 x 840mm
no. of treads 3

Technical specifications


Attributes
Platform height750 m
Number of levels3
Weight21 kg
Typesafety steps
Show UNSPSC/ECL@SS
£ 719.49 excl. VAT
/ Each
£ 863.39 incl. VAT
  • Usually arrives within 14 working days