CLIMB-IT AAT03 TILT & PULL STEPS - 3 TREAD 1300 X 470 X 770 BLUE
Tilt N Pull Steps
See technical informationSee documentsReferences
Climb-It:AAT03
Rubix:261A3434





Documents
Product details : CLIMB-IT AAT03 TILT & PULL STEPS - 3 TREAD 1300 X 470 X 770 BLUE
Manufactured from durable blue painted strong tubular steel with 4 x 75mm spring loaded castors
These steps easily glide across floors & engage or disengage depending on whether or not weight is applied
Anti-slip treads (200D x 550Wmm) & platforms (400D x 550Wmm) ensure secure grip
Kick board to support the users safety
These steps easily glide across floors & engage or disengage depending on whether or not weight is applied
Anti-slip treads (200D x 550Wmm) & platforms (400D x 550Wmm) ensure secure grip
Kick board to support the users safety
H x W x D mm 1300 x 470 x 770
no. of treads 3
Platform height 745mm
Technical specifications
Attributes
| Platform height | 745 m |
|---|---|
| Number of rungs | 3 |
| Type | safety steps |
| Weight | 12 kg |
Show UNSPSC/ECL@SS
£ 342.42 excl. VAT
/ Each
£ 410.90 incl. VAT
- Delivery usually within ( 16 ) days
