CLIMB-IT AHWPE1809BL EASY SLOPE WORK PLATFORM 1800MM - 9 TREAD


Easy Slope Work Platform - 1800mm Platform

References
climb-it:AHWPE1809BL
rubix:261A3590
brand logo
brand logo
Technical specifications
Platform height2250 m
Number of levels9
Typework platforms

Product details : CLIMB-IT AHWPE1809BL EASY SLOPE WORK PLATFORM 1800MM - 9 TREAD


4 people needed to offload (3-5 tread)
Forklift needed to offload (6-10 tread)
Manufactured from durable powder coated strong tubular steel with a handlock mechanism which engages or disengages the front castors so the steps become mobile or static
Punched steel treads (730 x 195mm) & platforms (1200 or 1800mm) ensure secure grip
Easy slope 50° angle enabling you to turn around &amp descend facing forwards
Box section base gives extra strength &amp stability
Lift out handrails on 3 sides of the platform allow easy access to your work area
Load capacity of 300kg - can hold 2 people on the platform at one time
H x W x D = 3205 x 920 x 3540mm
no. of treads = 9
Load Capacity = 300kg

Technical specifications


Attributes
Platform height2250 m
Number of levels9
Typework platforms
Show UNSPSC/ECL@SS
£ 2,647.35 excl. VAT
/ Each
£ 3,176.82 incl. VAT
  • Usually arrives within 14 working days