CLIMB-IT AAP22 DOMED FEET HANDY STEPS - FULL HANDRAIL 1185 X 540 X 540
Domed Feet Handy Steps
See technical informationSee documentsReferences
Climb-It:AAP22
Rubix:261A3438






Documents
Product details : CLIMB-IT AAP22 DOMED FEET HANDY STEPS - FULL HANDRAIL 1185 X 540 X 540
Manufactured from strong tubular steel frame with a large 800 x 800mm platform
Durable, anthracite grey, powder coated finish
Non-slip chequer plate surface
Adjustable feet accommodate uneven flooring by +/- 20mm
Modular design allows the units to be bolted together to create a large working area
Load Capacity: 150kg
Durable, anthracite grey, powder coated finish
Non-slip chequer plate surface
Adjustable feet accommodate uneven flooring by +/- 20mm
Modular design allows the units to be bolted together to create a large working area
Load Capacity: 150kg
H x W x D mm 1185 x 540 x 540
no. of treads 2
Platform height 510mm
Technical specifications
Attributes
| Platform height | 510 m |
|---|---|
| Number of rungs | 2 |
| Type | handy steps |
Show UNSPSC/ECL@SS
£ 370.03 excl. VAT
/ Each
£ 444.04 incl. VAT
- Delivery usually within ( 4 ) days
