CLIMB-IT AHEC09GY EASY CLIMB STEPS - 9 TREAD 3205 X 950 X 2360 GREY


Easy Climb Steps

References
climb-it:AHEC09GY
rubix:261A3496
brand logo
brand logo
Technical specifications
Platform height2250 m
Number of levels9
Typesafety steps

Product details : CLIMB-IT AHEC09GY EASY CLIMB STEPS - 9 TREAD 3205 X 950 X 2360 GREY


2 people needed to offload except for 8, 9 & 10 treads where you need 3 people
Manufactured from durable painted strong tubular steel with a handlock mechanism which engages or disengages the front castors so the steps become mobile or static
Punched steel treads (200D x 610Wmm) &amp platforms (600D x 610Wmm) ensure secure grip
Kick board to support the users safety
  • Box section base gives extra strength &amp stability
    Easy slope 500 angle enabling you to turn around &amp descend facing forwards
    Load Capacity: 150kg
  • H x W x D = 3205 x 800 x 2360mm
    no. of treads 9

    Technical specifications


    Attributes
    Platform height2250 m
    Number of levels9
    Typesafety steps
    Show UNSPSC/ECL@SS
    £ 1,350.82 excl. VAT
    / Each
    £ 1,620.98 incl. VAT
    • Usually arrives within 14 working days