CLIMB-IT AHWS05BL WAREHOUSE STEPS - 5 TREAD 2205 X 800 X 1300 BLUE


Warehouse Safety Steps

References
climb-it:AHWS05BL
rubix:261A3500
brand logo
brand logo
Technical specifications
Platform height1250 m
Number of levels5
Typesafety steps

Product details : CLIMB-IT AHWS05BL WAREHOUSE STEPS - 5 TREAD 2205 X 800 X 1300 BLUE


Manufacted from durable blue painted strong tubular stels with 4 domed feet spring load castors
These steps easily glide across floors &amp engage or disengage depending on whether or nto weight is applied
Anti-slip or punched steel treads (180D x 380Wmm) & platforms (400D x 380Wmm) ensure secure grip
Kick board to support the users safety
Load Capacity: 150kg
H x W x D = 2205 x 800 x 1300mm
no. of treads = 5
Load Capacity = 150kg
platform height = 1250mm

Technical specifications


Attributes
Platform height1250 m
Number of levels5
Typesafety steps
Show UNSPSC/ECL@SS
£ 1,086.50 excl. VAT
/ Each
£ 1,303.80 incl. VAT
  • Usually arrives within 14 working days