CLIMB-IT AAD02SB DOMED FEET STEPS WITH ANTI-SLIP TREAD - 2 TREAD
Domed Feet Steps with Anti-Slip Tread
See technical informationSee documentsReferences
Climb-It:AAD02SB
Rubix:261A3447






Documents
Product details : CLIMB-IT AAD02SB DOMED FEET STEPS WITH ANTI-SLIP TREAD - 2 TREAD
Manufactured from strong tubular steel powder coated in blue or a galvanised finish
The open back is ideal for stepping on and off vehicles and loading bays
Anti-slip treads (150D x 400Wmm) and platform (320D x 400Wmm) ensure secure grip
Knuckle guard handles provide extra protection
Load Capacity: 150kg
The open back is ideal for stepping on and off vehicles and loading bays
Anti-slip treads (150D x 400Wmm) and platform (320D x 400Wmm) ensure secure grip
Knuckle guard handles provide extra protection
Load Capacity: 150kg
H x W x D mm 1085 x 550 x 690
no. of treads 2
Platform height 545mm
Technical specifications
Attributes
| Platform height | 545 m |
|---|---|
| Number of rungs | 2 |
| Type | safety steps |
| Weight | 10 kg |
Show UNSPSC/ECL@SS
£ 389.61 excl. VAT
/ Each
£ 467.53 incl. VAT
- Delivery usually within ( 4 ) days
