Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,438)
See Equipment
Scaffolding, ladders and stairways
(486)
Platforms
(9)
See Ladders
< Back
Rubix Categories
Equipment
Ladders
Scaffolding, ladders and stairways
Stairways
Dog-leg stairways/platform stairways
GPC HPE04Z-YELLOW 4 TREAD INDUSTRIAL STEP
GPC HPE04Z-YELLOW 4 TREAD INDUSTRIAL STEP
Handy Step
References
gpc industries:
HPE04Z-YELLOW
rubix:
208A3300
Technical specifications
Number of levels
4
Weight
20
kg
Type
handy step
Product details
Technical specifications
Product details : GPC HPE04Z-YELLOW 4 TREAD INDUSTRIAL STEP
Strengths
•Manufactured from tough, medium density polyethylene & resistant to most chemicals
Fitted with anti-slip strips on the treads
Applications
Ideal for Wash Down
Technical specifications
Attributes
Number of levels
4
Weight
20
kg
Type
handy step
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
327.07
excl. VAT
/
Each
£
392.48
incl. VAT
Delivery usually within (
6
) days
Add to cart
Create PDF from product
Check our products from related categories
CLIMB-IT AAW83 WEIGHT REACTIVE STEPS - 3 TREAD 1575 X 600 X 735 BLUE
CLIMB-IT CAW506 MOBILE STEPS WITH SAFETY GATE - 6 TREAD
CLIMB-IT AHWPE1206GY EASY SLOPE WORK PLATFORM 1200MM - 6 TREAD
CLIMB-IT BWP75X3CRG5 CLIMB IT 3 CORNER (2X1) PLATFORM - 3X 800 X 750 2
CLIMB-IT BWP100X4SQG6 CLIMB IT 4 SQUARE (2X2) PLATFORM - 4X 800 X 1000
CLIMB-IT CAS804 EXTRA LARGE PLATFORM SAFETY STEPS WITH ADJUSTABLE STAB
TB DAVIES 12 TREAD ANTI-SLIP BRIT STD MOBILE SAFETY STEP 2018-012
CLIMB-IT AHWPS1809BL WORK PLATFORM 1800MM - 9 TREAD 3205 X 920 X 3035
CLIMB-IT BWP50X2G3 CLIMB IT 2 INLINE PLATFORM - 2X 800 X 500 1 TREAD 3
CLIMB-IT AHPI03GY PICKING STEPS - 3 TREAD 1705 X 745 X 840 GREY
CLIMB-IT AHWS10GY WAREHOUSE STEPS - 10 TREAD 3455 X 1000 X 2050 GREY
CLIMB-IT CAS808 EXTRA LARGE PLATFORM SAFETY STEPS WITH ADJUSTABLE STAB
GPC HPE03Z 3 STEP POLYETHELENE SAFETY
CLIMB-IT AHWPS1208GY WORK PLATFORM 1200MM - 8 TREAD 2955 X 920 X 2315
CLIMB-IT CAL707 SAFETY STEPS WITH SAFETY LOCK - 7 TREAD 1900 X 860 X 2