CLIMB-IT AAD05PR DOMED FEET STEPS WITH PUNCHED TREAD - 5 TREAD


Domed Feet Steps with Punched Tread

References
climb-it:AAD05PR
rubix:261A3446
brand logo
brand logo
Technical specifications
Platform height1290 m
Number of levels5
Weight21 kg
See all Specifications

Product details : CLIMB-IT AAD05PR DOMED FEET STEPS WITH PUNCHED TREAD - 5 TREAD


Manufacted from durable blue painted strong tubular stels with 4 domed feet spring load castors
These steps easily glide across floors &amp engage or disengage depending on whether or nto weight is applied
Anti-slip or punched steel treads (180D x 380Wmm) & platforms (400D x 380Wmm) ensure secure grip
Kick board to support the users safety
Load Capacity: 150kg
H x W x D mm 2030 x 610 x 1150
no. of treads 5
Platform height 1290mm

Technical specifications


Attributes
Platform height1290 m
Number of levels5
Weight21 kg
Typesafety steps
Show UNSPSC/ECL@SS
£ 573.57 excl. VAT
/ Each
£ 688.28 incl. VAT
  • Usually arrives within 14 working days