CLIMB-IT AAT04 TILT & PULL STEPS - 4 TREAD 1690 X 560 X 990 BLUE
Tilt N Pull Steps
See technical informationSee documentsReferences
Climb-It:AAT04
Rubix:261A3435





Documents
Product details : CLIMB-IT AAT04 TILT & PULL STEPS - 4 TREAD 1690 X 560 X 990 BLUE
Manufactured from durable blue painted strong tubular steel with 4 x 75mm spring loaded castors
These steps easily glide across floors & engage or disengage depending on whether or not weight is applied
Anti-slip treads (200D x 550Wmm) & platforms (400D x 550Wmm) ensure secure grip
Kick board to support the users safety
These steps easily glide across floors & engage or disengage depending on whether or not weight is applied
Anti-slip treads (200D x 550Wmm) & platforms (400D x 550Wmm) ensure secure grip
Kick board to support the users safety
H x W x D mm 1690 x 560 x 990
no. of treads 4
Platform height 995mm
Technical specifications
Attributes
| Platform height | 995 m |
|---|---|
| Number of rungs | 4 |
| Type | safety steps |
| Weight | 16 kg |
Show UNSPSC/ECL@SS
£ 398.65 excl. VAT
/ Each
£ 478.38 incl. VAT
- Delivery usually within ( 16 ) days
