CLIMB-IT SWW23C WIDE WORK STEPS - 3 TREAD AND 2 HANDRAILS 600 X 840


Wide Work Steps

References
climb-it:SWW23C
rubix:261A3473
brand logo
brand logo
Technical specifications
Platform height600 m
Number of levels3
Typesafety steps

Product details : CLIMB-IT SWW23C WIDE WORK STEPS - 3 TREAD AND 2 HANDRAILS 600 X 840


Manufacted from durable blue painted strong tubular stels with 4 domed feet spring load castors
These steps easily glide across floors &amp engage or disengage depending on whether or nto weight is applied
Anti-slip or punched steel treads (180D x 380Wmm) & platforms (400D x 380Wmm) ensure secure grip
Kick board to support the users safety
Load Capacity: 150kg
Overall Size H x W x D mm = 600 x 840 x 890

Technical specifications


Attributes
Platform height600 m
Number of levels3
Typesafety steps
Show UNSPSC/ECL@SS
£ 642.00 excl. VAT
/ Each
£ 770.40 incl. VAT
  • Usually arrives within 14 working days