References
SMC:C95KB32-100
Rubix:112A2575

Technical specifications
| Cylinder diameter | 32 mm |
|---|---|
| Cylinder stroke | 100 mm |
| Type | single rod cylinder |
Documents
Product details : SMC C95KB32-100 CYLINDER ASSEMBLY
The C95 is ISO, VDMA24562 interchangeable, and utilizes a tie rod construction. In addition to standard cushions and wear band, the C95 utilizes a "floating" cushion seal design that greatly improves operation. SMC's seal insures long cycle life
Technical specifications
Attributes
| Logistic Weight | 780 g |
|---|---|
| Cylinder diameter | 32 mm |
| Cylinder stroke | 100 mm |
| Type | single rod cylinder |
Show UNSPSC/ECL@SS
£ 139.48 excl. VAT
/ Each
£ 167.38 incl. VAT
- Delivery usually within ( 6 ) days