References
Aventics:R480059075
Rubix:272A4796
Manufacturer :R480059075
EAN:3666750034091
Product details : AVENTICS R480059075
ISO 15552, Series CCL-IS
Technical specifications
Attributes
| Cylinder diameter | 32 mm |
|---|---|
| Cylinder stroke | 100 mm |
| Type | iso 15552, series ccl-is |
Show UNSPSC/ECL@SS
£ 175.64 excl. VAT
/ Each
£ 210.77 incl. VAT
- Usually arrives within 14 working days

