SMC C95KDB40-1000 NON-ROTATING ISO CYLINDER
Double-Acting Cylinder
See technical informationSee documentsReferences
SMC:C95KDB40-1000
Rubix:112A6115

Technical specifications
| Cylinder diameter | 40 mm |
|---|---|
| Cylinder stroke | 1000 mm |
| Type | single rod cylinder |
Documents
Product details : SMC C95KDB40-1000 NON-ROTATING ISO CYLINDER
The C95 is ISO, VDMA24562 interchangeable, and utilizes a tie rod construction. In addition to standard cushions and wear band, the C95 utilizes a "floating" cushion seal design that greatly improves operation. SMC's seal insures long cycle life
Technical specifications
Attributes
| Logistic Weight | 4040 g |
|---|---|
| Cylinder diameter | 40 mm |
| Cylinder stroke | 1000 mm |
| Type | single rod cylinder |
Show UNSPSC/ECL@SS
£ 305.29 excl. VAT
/ Each
£ 366.35 incl. VAT
- Delivery usually within ( 6 ) days