Double-Acting Cylinder
Cylinder diameter | 50 mm |
---|---|
Cylinder stroke | 1000 mm |
Type | Mounting: Standard |
Logistic Weight | 6590 g |
---|---|
Cylinder diameter | 50 mm |
Cylinder stroke | 1000 mm |
Type | Mounting: Standard |
Inserted rod height | 32 mm |
Delivery usually within ( 6 ) days