References
Aventics:0821406509
Rubix:272A8267
Manufacturer :0821406509
EAN:3661475876636
Product details : AVENTICS 0821406509
Mini slide, Series MSN
Technical specifications
Attributes
| Cylinder diameter | 10 mm |
|---|---|
| Cylinder stroke | 20 mm |
| Type | mini slide, series msn |
Show UNSPSC/ECL@SS
£ 648.27 excl. VAT
/ Each
£ 777.92 incl. VAT
- Usually arrives within 14 working days

