References
Aventics:0822061104
Rubix:274A0410
Manufacturer :0822061104
EAN:3661475881333

Product details : AVENTICS 0822061104
Guided cylinder, Series GPC-BV
Technical specifications
Attributes
| Cylinder diameter | 16 mm |
|---|---|
| Cylinder stroke | 50 mm |
| Type | guide cylinders, series gpc-bv |
Show UNSPSC/ECL@SS
£ 579.01 excl. VAT
/ Each
£ 694.81 incl. VAT
- Usually arrives within 14 working days
