SMC CP96SDB40-500C-XC68 ISO 15552 CYLINDER


Double Acting Cylinder

References
smc:CP96SDB40-500C-XC68
rubix:235A9380
brand logo
brand logo
Technical specifications
Cylinder diameter40 mm
Cylinder stroke500 mm
TypeCylinder
See all Specifications

Product details : SMC CP96SDB40-500C-XC68 ISO 15552 CYLINDER


Strengths

•The cushion stroke time can now be reduced with the double cushioning, which improves the cycle time
The bumper cushion reduces the metal noise that occurs when the piston stops at the end of the stroke
Switch can be slid in for mounting
Groove for M9, A9 switches and CNOMO groove are on all four sides. Max. four sides, slide-in mountable

Technical specifications


Attributes
Cylinder diameter40 mm
Cylinder stroke500 mm
TypeCylinder
Min. temperature-10 °C
Max. temperature60 °C
Show UNSPSC/ECL@SS
£ 152.04 excl. VAT
/ Each
£ 182.45 incl. VAT
  • Delivery usually within ( 7 ) days